3 x 2 x 1/4 in. ABS Angle
3 x 2 x 1/4 in. ABS Angle
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Thickness:
- 1/4 in
- Width:
- 2 in