6 x 4 x 3/8 in. ABS Angle
6 x 4 x 3/8 in. ABS Angle
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 6 in
- Material:
- Plastic
- Material Type:
- ABS
- Thickness:
- 3/8 in
- Width:
- 4 in