This product requires certification to purchase.

4 in. #9 Brass House Number in Satin Nickel

You last purchased this on
 
Better Home

4 in. #9 Brass House Number in Satin Nickel

  • Fast #
  • Part #B589SN
  • Item #4700772
  • Manufacturer Part #589SN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Better Home

4 in. #9 Brass House Number in Satin Nickel

  • Fast #
  • Part #B589SN
  • Item #4700772
  • Manufacturer Part #589SN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
4 in
Material:
Brass