4 in. Dies Cast House Number 0 in Black
4 in. Dies Cast House Number 0 in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The number "4" is shown in image
- All standard installation parts included
- Protective coating to aid in the duration of the finish
- Medium texture
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4 in
- Material:
- Die Cast Metal