This product requires certification to purchase.

4 in. Dies Cast House Number 2 in Black

You last purchased this on
 
Better Home

4 in. Dies Cast House Number 2 in Black

  • Fast #
  • Part #B652BK
  • Item #4101921
  • Manufacturer Part #652BK
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Better Home

4 in. Dies Cast House Number 2 in Black

  • Fast #
  • Part #B652BK
  • Item #4101921
  • Manufacturer Part #652BK
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The number "4" is shown in image
  • All standard installation parts included
  • Protective coating to aid in the duration of the finish
  • Medium texture
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
4 in
Material:
Die Cast Metal