This product requires certification to purchase.

Built-In Door Knob in Polished Chrome

You last purchased this on
 
Better Home

Built-In Door Knob in Polished Chrome

  • Fast #
  • Part #B628PC
  • Item #4605426
  • Manufacturer Part #628PC
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Better Home

Built-In Door Knob in Polished Chrome

  • Fast #
  • Part #B628PC
  • Item #4605426
  • Manufacturer Part #628PC
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Knob