This product requires certification to purchase.

Closet Passage Door Knob in Dark Bronze

You last purchased this on
 
Better Home

Marina Closet Passage Door Knob in Dark Bronze

  • Fast #
  • Part #B10111DB
  • Item #7545550
  • Manufacturer Part #10111DB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Better Home

Marina Closet Passage Door Knob in Dark Bronze

  • Fast #
  • Part #B10111DB
  • Item #7545550
  • Manufacturer Part #10111DB
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
Collection:
Marina
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Handle Type:
Privacy
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No