Frequently Purchased Together
Product Details
Product Details
- This revolutionary new tool reduces time and fatigue, it helps to increase production while reducing trench time and the possibility of accident
- Bevel pro fits snugly over the end of the pipe, ensuring precise bevels each and every time
- It's designed to create bevels that form a smooth join so you won't have to worry about displaced or torn gasket
- SDR 35 sewer pipe, C900 "Blue Brute", IPS Schedule 40
- Steel construction
- Can be resharpened
- Adapters for larger tools (gas powered drill, Hole Hawgs)
- Made in USA
Specifications
- Brand Model Compatibility:
- SDR 26/SDR 35 Sewer Pipe
- Diameter:
- 4 in
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Tool Type:
- Beveler