This product requires certification to purchase.

You last purchased this on
 
Bevel Pro

  • Fast #
  • Part #BBPS358
  • Item #3026538
  • Manufacturer Part #BPS358
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bevel Pro

  • Fast #
  • Part #BBPS358
  • Item #3026538
  • Manufacturer Part #BPS358
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This revolutionary new tool reduces time and fatigue, it helps to increase production while reducing trench time and the possibility of accident
  • Bevel pro fits snugly over the end of the pipe, ensuring precise bevels each and every time
  • It's designed to create bevels that form a smooth join so you won't have to worry about displaced or torn gasket
  • SDR 35 sewer pipe, C900 "Blue Brute", IPS Schedule 40
  • Steel construction
  • Can be resharpened
  • Adapters for larger tools (gas powered drill, Hole Hawgs)
  • Made in USA
  • Requires Certification

Specifications

Application:
Sewer
Brand Model Compatibility:
SDR 26/SDR 35 Sewer Pipe
Diameter:
8 in
Fits Pipe Size:
8 in
Material:
Plastic
Tool Type:
Beveler