Beverage Center Black 16 Left Hand Glass Door
Beverage Center Black 16 Left Hand Glass Door
Product Details
Product Details
- Absorption mini bar
- Silent operation
- Glass door with charcoal cabinet
- Front lock
Specifications
- Color Finish Name:
- Black
- Depth:
- 18 in
- Height:
- 19-3/4 in
- Width:
- 15-8/9 in