CCY LF 1HDL WALL MNT
Beverly CCY LF 1HDL WALL MNT
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Beverly
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes