Fiberglass 24 x 30 x 30 in. Backflow Preventer Enclosure with Locking HASP
Fiberglass 24 x 30 x 30 in. Backflow Preventer Enclosure with Locking HASP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 24 in
- Length:
- 30 in
- Material:
- Fiberglass
- UL Listed:
- No
- Valve Size:
- 1/4 in - 1 in
- Width:
- 30 in