This product requires certification to purchase.

1 in. x 14-1/2 ft. Roll Manhole Mastic

You last purchased this on
 
Bidco Sealants

1 in. x 14-1/2 ft. Roll Manhole Mastic

  • Fast #
  • Part #BC56G1412
  • Item #521023
  • Manufacturer Part #C-56
4.2 out of 5 Customer Rating
You last purchased this on
 
Bidco Sealants

1 in. x 14-1/2 ft. Roll Manhole Mastic

  • Fast #
  • Part #BC56G1412
  • Item #521023
  • Manufacturer Part #C-56
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in strip or coil form
  • Crush-proof packaging
  • Non-stick, non-tear plastic backing
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-990
Application:
Box Culverts, Concrete Pipe, Sanitary Sewers, Septic Tanks
Length:
14-1/2 ft
Material:
Reinforced Fiber
Size:
1 in x 14-1/2 ft
Width:
1 in