This product requires certification to purchase.

60 in. 3-Blade Indoor or Outdoor Ceiling Fan in White

You last purchased this on
 
Big Ass Fans

Haiku 60 in. 3-Blade Indoor or Outdoor Ceiling Fan in White

  • Fast #
  • Part #B840325200866
  • Item #9922541
  • Manufacturer Part #MK-HK4-052500A259F259G10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Big Ass Fans

Haiku 60 in. 3-Blade Indoor or Outdoor Ceiling Fan in White

  • Fast #
  • Part #B840325200866
  • Item #9922541
  • Manufacturer Part #MK-HK4-052500A259F259G10
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5971 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Haiku
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Remote
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
7
Height:
12-5/16 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Material:
Aluminum
Number of Blades:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
RPM:
175
UL Listed:
Suitable for Damp Locations
Volts:
100/240V
Watts:
19.2 W