This product requires certification to purchase.

60 in. 6-Blade Outdoor Ceiling Fan in Black

You last purchased this on
 
Big Ass Fans

i6 60 in. 6-Blade Outdoor Ceiling Fan in Black

  • Fast #
  • Part #B810013333732
  • Item #8874818
  • Manufacturer Part #MK-I61-051906A728I06
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Big Ass Fans

i6 60 in. 6-Blade Outdoor Ceiling Fan in Black

  • Fast #
  • Part #B810013333732
  • Item #8874818
  • Manufacturer Part #MK-I61-051906A728I06
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Six premium airfoils built from aircraft-grade aluminum
  • Patented brushless DC motor for silent, efficient performance
  • Built-in SenseMe technology for automated convenience and efficiency
  • Voice integration with Amazon
  • Alexa and google assistant devices
  • Available light kit with fully dimmable, color-changing LED
  • Indoor and covered outdoor models available
  • Requires Certification
  • Green


Specifications

Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
9746 ft3/min
Ceiling Fan Blade Finish:
Black
Collection:
i6
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Remote
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
7
Height:
22-4/5 in
Indoor Outdoor:
Outdoor
Installation Type:
Universal Mount
Lighting Style:
Industrial, Modern, Transitional
Material:
Aluminum
Number of Blades:
6
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
RPM:
171
Volts:
100/277V
Watts:
36.1 W