Big Foot Door Stop in Brown
Big Foot Door Stop in Brown
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wedge style with extra-wide flange
- For homes and offices
- Highly-visible colors designed to prevent tripping, falls and accidents
- Nonslip
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 6-3/4 in
- Door Stop Type:
- Foot Door Stop
- Height:
- 2 in
- Material:
- Rubber
- Width:
- 3-1/2 in