73 in. Extra Large Carter
73 in. Extra Large Carter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 24 in
- Height:
- 68 in
- Width:
- 73 in