Small Freestanding Charcoal Smoker in Green
Egg Small Freestanding Charcoal Smoker in Green
Product Details
Product Details
Specifications
- Collection:
- Egg
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 16 in
- Height:
- 22 in
- Weight:
- 80 lb
- Width:
- 13 in