Closet Support in White
Closet Support in White
Frequently Purchased Together
Product Details
Product Details
- For use with wall mounted toilets
- Raises the weight capacity to over 1,000 pounds
- Leg can be raised for cleaning
- Adjustable from 7 1/2" to 14"
- Fixed cap
- High impact ABS and flexible PVC
Specifications
- Color Finish Name:
- White
- Material:
- Plastic
- Product Type:
- Toilet Support
- WaterSense Labeled:
- No