This product requires certification to purchase.

Closet Support Short Swivel in White

Big John Products

Closet Support Short Swivel in White

  • Fast #
  • Part #B612011919S
  • Item #4423207
  • Manufacturer Part #612011919S
4.9 out of 5 Customer Rating
Brand image
Big John Products

Closet Support Short Swivel in White

  • Fast #
  • Part #B612011919S
  • Item #4423207
  • Manufacturer Part #612011919S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with wall mounted toilets
  • Raises the weight capacity to over 1,000 pounds
  • Leg can be raised for cleaning
  • Adjustable from 5" to 7-1/2"
  • Swivel cap
  • High impact ABS and flexible PVC
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Toilet
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5 in
Height:
7-1/2 in
Material:
Plastic
Material Type:
ABS
Product Type:
Toilet Support
UPC:
859494001068
WaterSense Labeled:
No
Width:
5 in