Plastic Pusher
Plastic Pusher
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 12-1/2 x 25 in reinforced poly blade
- Rolls snow off flat surfaces in one motion
- D-grip wood handle attached to middle of blade for maximum leverage
- 50 in length
- Lightweight and strong
- High visibility orange color
Specifications
- Application:
- Snow
- Blade Length (in):
- 25 in
- Blade Material:
- Plastic
- Blade Width (in):
- 12-1/2 in
- Handle Material:
- Wood
- Handle Type:
- D-grip
- Length:
- 50 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Tool Type:
- Pusher
- Weight:
- 4 lb