This product requires certification to purchase.

10.5 oz. Bird Repellent Gel in Clear

You last purchased this on
 
Bird-X

10.5 oz. Bird Repellent Gel in Clear

  • Fast #
  • Part #BBPCART
  • Item #7657815
  • Manufacturer Part #BP-CART
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bird-X

10.5 oz. Bird Repellent Gel in Clear

  • Fast #
  • Part #BBPCART
  • Item #7657815
  • Manufacturer Part #BP-CART
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Keeps birds away
  • Sticky substance birds dislike
  • Use on railings, windowsills, roofs, etc.
  • Requires Certification

Specifications

Application:
Pest Control
Color Finish Name:
Clear
Depth:
6 in
Green Seal Certified:
No
Height:
11-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Length:
12 in
Material:
Gel
Size:
10.5 oz
Weight:
10 lb
Width:
8 in