100 ft. Stainless Steel Spikes
100 ft. Stainless Steel Spikes
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 100% Effective, Safe, Permanent Physical Barrier
- Stainless Steel won’t Corrode or Decay
- Flexible base – allows for installation on curved surfaces
Documents
Specifications
- Application:
- Pest Control
- Color Finish Name:
- Stainless Steel
- Height:
- 11 in
- Length:
- 14 in
- Material:
- Steel, Plastic
- Size:
- 100 ft
- Weight:
- 14 lb
- Width:
- 15 in