25 ft. Plastic Bird Spike in Clear
25 ft. Plastic Bird Spike in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bird Spikes eliminate landing surfaces and increase property aesthetics
- The spikes are not harmful – just extremely irritating, intimidating, and uninviting
- The flexible base allows for easy installation on curved surfaces.
Specifications
- Application:
- Pest Control
- Color Finish Name:
- Clear
- Depth:
- 12 in
- Green Seal Certified:
- No
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 25 ft
- Material:
- Plastic
- Weight:
- 2 lb
- Width:
- 5 in