Plastic Ultrasonic Bird Repeller in Grey
Balcony Gard Plastic Ultrasonic Bird Repeller in Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- QUIET– an adjustable frequency of 15-25 KHz means that it is silent to most humans
- EASY– small and discreet – mount anywhere
- EFFECTIVE– a scientifically-proven sound barrier that keeps birds away
Specifications
- Application:
- Pest Control
- Collection:
- Balcony Gard
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 7 in
- Green Seal Certified:
- No
- Height:
- 5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 10 in
- Material:
- Plastic
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 110/220V
- Weight:
- 3 lb
- Width:
- 12 in