Metal Outdoor Bird Repellent Laser in Black
Metal Outdoor Bird Repellent Laser in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- scares away birds with visuals, not sound
- 10,000 square feet of coverage for outdoor use
- works day and night
Specifications
- Application:
- Semi-Enclosed Areas, Public Facilities
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Green Seal Certified:
- No
- Height:
- 8 in
- Indoor Outdoor:
- Outdoor
- Material:
- Metal
- Power Source:
- Electric
- Volts:
- 100/240V
- Weight:
- 3.31 lb