This product requires certification to purchase.

Plastic 4 Speaker Ultrasonic Bird Repellent in Green

You last purchased this on
 
Bird-X

Plastic 4 Speaker Ultrasonic Bird Repellent in Green

  • Fast #
  • Part #BQB4
  • Item #7657813
  • Manufacturer Part #QB4
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bird-X

Plastic 4 Speaker Ultrasonic Bird Repellent in Green

  • Fast #
  • Part #BQB4
  • Item #7657813
  • Manufacturer Part #QB4
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 2 PT: 72
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ultrasonic “silent-to-humans
  • Covers up to 6,500 sq. ft. in enclosed or semi-enclosed areas
  • Deters pest birds with no traps, chemicals, or poisons
  • Requires Certification

Specifications

Application:
Semi-Enclosed Areas, Public Facilities
Color Finish Category:
Greens
Color Finish Name:
Green
Depth:
4 in
Green Seal Certified:
No
Height:
7 in
Indoor Outdoor:
Indoor
Material:
Plastic, Steel
UL Listed:
Yes
Volts:
110/240V
Weight:
8 lb