Plastic Solar Power Ultrasonic Pest Repellent in Green
Plastic Solar Power Ultrasonic Pest Repellent in Green
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ultrasonic Pest Control Device
- Humane Pest Control for Unwanted Yard Animals
- High-Tech Pest Control Powered by the Sun.
Specifications
- Application:
- Semi-Enclosed Areas, Public Facilities
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Height:
- 4 in
- Indoor Outdoor:
- Outdoor
- Length:
- 8-1/2 in
- Material:
- Plastic
- Weight:
- 2 lb
- Width:
- 7 in