Plastic Sonic Woodpecker Repellent Unit in Green
Plastic Sonic Woodpecker Repellent Unit in Green
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 160-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Deter pest birds with no traps, chemicals, or poisons
- Covers up to one acre
- emits a variety of naturally recorded distress calls and predator cries that confuse, frighten, and disorient pest birds.
Specifications
- Application:
- Semi-Enclosed Areas, Public Facilities
- Color Finish Name:
- Green
- Depth:
- 6 in
- Green Seal Certified:
- No
- Height:
- 9 in
- Indoor Outdoor:
- Outdoor
- Length:
- 19 in
- Material:
- Plastic
- Power Source:
- Electric
- Weight:
- 3 lb
- Width:
- 4 in