Polycarbonate Sonic Bird Repellent in Green
Polycarbonate Sonic Bird Repellent in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 49-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Deters pest birds with no traps, chemicals, or poisons
- range of up to 6 acres
- fully programmable and weather-resistant
Specifications
- Application:
- Pest Control
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Height:
- 19 in
- Length:
- 1-2/25 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UL Listed:
- Yes
- Volts:
- 110/220V
- Weight:
- 12 lb
- Width:
- 7 in