This product requires certification to purchase.

1 x 7-1/2 in. Black B7 Stud With 2H Nuts

You last purchased this on
 
Birmingham Fastener & Supply

1 x 7-1/2 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNG712
  • Item #502550
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Birmingham Fastener & Supply

1 x 7-1/2 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNG712
  • Item #502550
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM-A-320
Clean Bagged:
No
Drive Type:
Hex
Grade:
B7
Material:
Alloy Steel, Carbon Steel, Chromium Molybdenum Steel
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
1 in
Thread Length:
7-1/2