This product requires certification to purchase.

4000 lb. Self Level Pallet Positioner

You last purchased this on
 
Bishamon Industries Corporation

4000 lb. Self Level Pallet Positioner

  • Fast #
  • Part #BEZLOADER
  • Item #7475033
  • Manufacturer Part #EZ LOADER
5 out of 5 Customer Rating
You last purchased this on
 
Bishamon Industries Corporation

4000 lb. Self Level Pallet Positioner

  • Fast #
  • Part #BEZLOADER
  • Item #7475033
  • Manufacturer Part #EZ LOADER
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
4000 lb
Length:
49 in
Width:
24-3/10 in