This product requires certification to purchase.

Commercial Electronic Air Cleaner

You last purchased this on
 
Bissell

air220 Commercial Electronic Air Cleaner

  • Fast #
  • Part #B2609A
  • Item #9200741
  • Manufacturer Part #2609A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bissell

air220 Commercial Electronic Air Cleaner

  • Fast #
  • Part #B2609A
  • Item #9200741
  • Manufacturer Part #2609A
5 out of 5 Customer Rating

X Points
Color Finish Name: Black/Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes a Pre-Filter, an Activated Carbon Filter, and a HEPA Filter which can capture 99.97% of 0.3 micron particles and smaller including pollen, dust, smoke, hair, and pet dander.
  • Uses particle sensor technology to monitor your indoor air and communicate real-time air quality through three distinct colors and a numerical reading.
  • The air220 can filter the air in a 800 sq. ft. room once every hour.
  • Activated Carbon Filter has a unique honeycomb design filled with carbon pellets to better effectively capture gasses and VOCs as well as odors from cooking, pets, smoke, and more.
  • Whisper-quiet fan speed option and automated night-mode.
  • Requires Certification

Documents


Specifications

Application:
Commercial
CFM:
800 ft3/min
Collection:
air220
Cord Length:
6 ft
Depth:
14-1/2 in
Height:
24 in
Length:
6 ft
Product Type:
Electronic Air Cleaner
Width:
14-1/2 in