Commercial Electronic Air Cleaner
air400 Commercial Electronic Air Cleaner
Frequently Purchased Together
Product Details
Product Details
- Includes a Pre-Filter, an Activated Carbon Filter, and a HEPA Filter which can capture 99.97% of 0.3 micron particles and smaller including pollen, dust, smoke, hair, and pet dander.
- With a large fan and a digital, 20,000-hour DC motor, the air400 can filter the air in a 1,200 sq. ft. room once every hour.
- Activated Carbon Filter has a unique honeycomb design filled with carbon pellets to better effectively capture gasses and VOCs as well as odors from cooking, pets, smoke, and more.
- Uses particle sensor technology to monitor your indoor air and communicate real-time air quality through three distinct colors and a numerical reading. Automatically adjusts fan speed as necessary.
- Operates at five different fan speeds, including Library Quiet.
Documents
Specifications
- AMP:
- 0.9
- Application:
- Commercial
- CFM:
- 1200 ft3/min
- Collection:
- air400
- Cord Length:
- 6 ft
- Depth:
- 16 in
- Height:
- 24 in
- Length:
- 6 ft
- Product Type:
- Electronic Air Cleaner
- Width:
- 16 in