Cloth Bag for SC679, SC684, SC886, SC886F, SC888 and SC899
Cloth Bag for SC679, SC684, SC886, SC886F, SC888 and SC899
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Outer bag for SC600-800 series sanitaire vacuums
Specifications
- Brand Model Compatibility:
- SC679, SC684, SC886, SC886F, SC888, SC899
- Color Finish Name:
- Red
- ETL Listed:
- No
- Green Seal Certified:
- No
- Product Type:
- Cloth Bag
- UL Listed:
- No