Corded Upright Vacuum
Tradition™ Corded Upright Vacuum
Frequently Purchased Together
Product Details
Product Details
- Extended life motor - commercial-grade performance from a seven amp, 840 watt motor rated at 2,000 hours producing 145 cfm
- Built to last - durable construction includes a chrome hood for tough environments
- High capacity shake out - clean with less downtime with a large capacity 18 qt. shake out bag
- Productivity - a 50-foot quick-change, pigtail cord allows for less downtime and quick, efficient cleaning
- Quick Kleen™ fan chamber lets you view, service and access the impeller fan for reduced maintenance time
- Looped handle for added comfort and maneuverability
- Replaceable bristle strips
Specifications
- AMP:
- 7
- CFM:
- 145 ft3/min
- Capacity:
- 18 qt
- Cleaning Path:
- 12 in
- Collection:
- Tradition™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 50 ft
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 79 dB
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 8-1/2 in
- Length:
- 21-3/10 in
- Power Source:
- Electric
- Size:
- 21-3/10 in x 17-3/10 in x 8-1/2 in
- UL Listed:
- Yes
- Watts:
- 840 W
- Weight:
- 15.8 lb
- Width:
- 17-3/10 in