This product requires certification to purchase.

1/2 in. Brass IPS Stop & Waste Valve

You last purchased this on
 
B&K

1/2 in. Brass IPS Stop & Waste Valve

  • Fast #
  • Part #B105103NL
  • Item #4503399
  • Manufacturer Part #105-103NL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
B&K

1/2 in. Brass IPS Stop & Waste Valve

  • Fast #
  • Part #B105103NL
  • Item #4503399
  • Manufacturer Part #105-103NL
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 4320
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
GSA Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
125 psi
Valve Operator:
Handwheel
Valve Size:
1/2 in
Valve Type:
Stop & Waste Valve