This product requires certification to purchase.

1 in. Forged Brass Compression Stop & Waste Valve

You last purchased this on
 
B&K

7700 Series 1 in. Forged Brass Compression Stop & Waste Valve

  • Fast #
  • Part #B107555NL
  • Item #4503326
  • Manufacturer Part #107-555NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
B&K

7700 Series 1 in. Forged Brass Compression Stop & Waste Valve

  • Fast #
  • Part #B107555NL
  • Item #4503326
  • Manufacturer Part #107-555NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1080
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
7700 Series
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Forged Brass
NSF Certified:
Yes
Recommended Valve Application:
Air, Oil, Water
UL Listed:
No
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1 in
Valve Type:
Stop & Waste Valve