This product requires certification to purchase.

1/2 in. Forged Brass Flared x Female Lever Handle Gas Ball Valve

You last purchased this on
 
B&K

7701G 1/2 in. Forged Brass Flared x Female Lever Handle Gas Ball Valve

  • Fast #
  • Part #B114523
  • Item #1755194
  • Manufacturer Part #114-523
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
B&K

7701G 1/2 in. Forged Brass Flared x Female Lever Handle Gas Ball Valve

  • Fast #
  • Part #B114523
  • Item #1755194
  • Manufacturer Part #114-523
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quarter-turn lever handle for positive On/Off operation
  • Multi-directional flow
  • One-piece body design for leak resistance and long valve life
  • Chrome plated brass ball
  • Coated handle is corrosion and solvent resistant
  • Temperature range: -20° F to 300° F
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15, ANSI B16.44 5G, ANSI B1.20.1
ASME:
ASME B16.44 5G
CSA Certified:
CSA Z21.15
Collection:
7701G
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Flare
End Connection 2:
FPT
End Connections:
Flare x FPT
Handle Material:
Aluminum
Handle Type:
Lever
Material:
Forged Brass
Maximum Temperature:
300
Pressure - Maximum:
200 psi
Recommended Valve Application:
Gas
Valve Body Material:
Forged Brass
Valve Body Style:
1 piece
Valve Operator:
Quarter Turn Lever Handle
Valve Size:
1/2 in
Valve Type:
Gas Ball Valve
Weight:
0.36 lb