This product requires certification to purchase.

1/2 in. Forged Brass Threaded Lever Handle Gas Ball Valve

You last purchased this on
 
B&K

7701G 1/2 in. Forged Brass Threaded Lever Handle Gas Ball Valve

  • Fast #
  • Part #B110553
  • Item #1755203
  • Manufacturer Part #110-553
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
B&K

7701G 1/2 in. Forged Brass Threaded Lever Handle Gas Ball Valve

  • Fast #
  • Part #B110553
  • Item #1755203
  • Manufacturer Part #110-553
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • T-handle provides easy-to-turn operation
  • Features 1/8" NPT side tap and plug for pressure test, drain, and line extension
  • Multi-directional flow
  • One-piece body design for leak resistance and long valve life
  • Chrome plated brass ball
  • Coated handle is corrosion and solvent resistant
  • Temperature range: -20° F to 300° F
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15, ANSI B16.44 5G, ANSI B1.20.1
ASME:
ASME B16.44 5G
CSA Certified:
CSA Z21.15
Collection:
7701G
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Aluminum
Handle Type:
T-handle
Material:
Forged Brass
Maximum Temperature:
300
Pressure - Maximum:
200 psi
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Material:
Forged Brass
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Size:
1/2 in
Valve Type:
Gas Ball Valve
Weight:
0.42 lb