3/4 in. Forged Brass IPS x Threaded Gas Ball Valve
7701G 3/4 in. Forged Brass IPS x Threaded Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z21.15, ANSI B16.44 5G, ANSI B1.20.1
- ASME:
- ASME B16.44 5G
- CSA Certified:
- CSA Z21.15
- Collection:
- 7701G
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Aluminum
- Material:
- Forged Brass
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 1 piece
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Ball Valve
- Weight:
- 0.55 lb