This product requires certification to purchase.

1 in. Brass Straight Coupling

You last purchased this on
 
B&K

1 in. Brass Straight Coupling

  • Fast #
  • Part #B105785NL
  • Item #4503371
  • Manufacturer Part #105-785NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
B&K

1 in. Brass Straight Coupling

  • Fast #
  • Part #B105785NL
  • Item #4503371
  • Manufacturer Part #105-785NL
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass