This product requires certification to purchase.

3/4 in. Bronze Male Inlet x Plain Outlet Fill Valve

You last purchased this on
 
B&K

3/4 in. Bronze Male Inlet x Plain Outlet Fill Valve

  • Fast #
  • Part #B109804
  • Item #256043
  • Manufacturer Part #109-804
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
B&K

3/4 in. Bronze Male Inlet x Plain Outlet Fill Valve

  • Fast #
  • Part #B109804
  • Item #256043
  • Manufacturer Part #109-804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flange provides support against tank walls
  • Serrated arm allows easy adjustment of water level
  • Pivot assembly prevents breakage during freezing
  • Replaceable seals
  • Locknut and washer included with male inlet valves
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Application:
Tanks
End Connection 1:
Male
End Connection 2:
Plain End
End Connections:
Male x Plain End
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Valve Size:
3/4 in
Valve Type:
Float Valve