This product requires certification to purchase.

3/4 in. Brass MPT x Hose Thread Hose Bibb

You last purchased this on
 
B&K

QuarterMaster® 3/4 in. Brass MPT x Hose Thread Hose Bibb

  • Fast #
  • Part #B103054HN
  • Item #4503385
  • Manufacturer Part #103-054HN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
B&K

QuarterMaster® 3/4 in. Brass MPT x Hose Thread Hose Bibb

  • Fast #
  • Part #B103054HN
  • Item #4503385
  • Manufacturer Part #103-054HN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 3240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 125 psi maximum working pressure
  • Easy quarter-turn operation
  • Chrome-plated brass ball
  • PTFE seats
  • Rust-resistant handle
  • 3/4 in. hose thread outlet
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-9, ANSI B1.20.1, ANSI B1.20.7
ASME:
ASME A112.18.1
Collection:
QuarterMaster®
Color Finish Name:
Polished Chrome
End Connection 1:
MIPS
End Connection 2:
MGHT
End Connections:
MIPS x MGHT
Handle Type:
Quarter Turn
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic
NSF:
NSF 61-9
NSF Certified:
Yes
No Kink:
No
Number of Handles:
Single Handle
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Quarter Turn
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Hose Bibb