This product requires certification to purchase.

Corded 120V 1000F Heat Gun

You last purchased this on
 
BLACK+DECKER

Corded 120V 1000F Heat Gun

  • Fast #
  • Part #BHG1300
  • Item #4414654
  • Manufacturer Part #HG1300
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLACK+DECKER

Corded 120V 1000F Heat Gun

  • Fast #
  • Part #BHG1300
  • Item #4414654
  • Manufacturer Part #HG1300
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 500 Or 1,000°F Temperature Range
  • Two temperature settings
  • Built in stand for easy cool down
  • Requires Certification

Specifications

AMP:
10
BTU Heat Rating:
4606
Color Finish Name:
Orange, Black
Cord Length:
6 ft
Corded Cordless:
Corded
Handle Material:
Plastic
Height:
7 in
Length:
9 in
Material:
Plastic
Maximum Temperature:
1000
Power Source:
Electric
Tool Type:
Heat Gun
UL Listed:
Yes
Volts:
120V
Weight:
1.4375 lb
Width:
3 in