This product requires certification to purchase.

Black 1 35W MR11 Recessed / Surface

You last purchased this on
 

Black 1 35W MR11 Recessed / Surface

  • Fast #
  • Part #WHR1137BK
  • Item #1476142
  • Manufacturer Part #HR-1137-BK
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

Black 1 35W MR11 Recessed / Surface

  • Fast #
  • Part #WHR1137BK
  • Item #1476142
  • Manufacturer Part #HR-1137-BK
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Trim with glass lens, MR11 Lens clip, and black steel housing with 36in of 18 gauge lead wire included.
  • For use in under cabinet, shelf, and general task lighting applications.
  • Cutout template included for recessed installations.
  • Smooth and continuous dimming to 10% with an electronic low voltage (ELV) dimmer.
  • Lamp sold separately - 12V 25W Max MR11 Incandescent or LED Lamp.
  • Standards: UL, cUL Listed for damp locations.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
2-3/4 in
Light Bulb Shape Code:
MR11
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Steel
UL Listed:
Yes
Volts:
12V
Watts:
22 W
Width:
4-13/100 in