Black Lock Nut
Black Lock Nut
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Black
- Diameter - Inside 1:
- 5/8 in
- Grade:
- B7
- Product Type:
- Lock Nut
- Size:
- 5/8 in x 3 mm
- Thread Size:
- 3 mm
- Width:
- 5/8 in