1/8 in. FNPT Black Malleable Iron Locknut
1/8 in. FNPT Black Malleable Iron Locknut
Product Details
Product Details
Specifications
- ANSI:
- ANSI 69
- ASME:
- ASME B16.3
- Coating:
- Black
- End Connection 1:
- FNPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- MSS:
- MSS SP-69, MSS SP-58
- Material:
- Malleable Iron
- Size:
- 1/8 in
- UL Listed:
- Yes