This product requires certification to purchase.

Black Steel Hex Nut

You last purchased this on
 

Black Steel Hex Nut

  • Fast #
  • Part #BHHNF
  • Item #3420355
4.9 out of 5 Customer Rating
You last purchased this on
 

Black Steel Hex Nut

  • Fast #
  • Part #BHHNF
  • Item #3420355
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Diameter - Inside 1:
3/4 in
Drive Type:
Hex
Material:
Steel
Product Type:
Heavy Hex Nut
Size:
3/4 in