This product requires certification to purchase.

4x5 Green Marking Flag 24" plastic staff 1000-Count

You last purchased this on
 
Blackburn

4x5 Green Marking Flag 24" plastic staff 1000-Count

  • Fast #
  • Part #B454PGR
  • Item #4932360
  • Manufacturer Part #454PGREEN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blackburn

4x5 Green Marking Flag 24" plastic staff 1000-Count

  • Fast #
  • Part #B454PGR
  • Item #4932360
  • Manufacturer Part #454PGREEN
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vinyl marking flags are excellent for marking property boundaries and the location of buried lines
  • Safe, temporary marking that can be removed without a trace
  • Durable 4" x 5" single color flag with no markings
  • Plastic staff: 24" tall
  • Custom logo and lettering available
  • Other colors available are yellow, orange, black, brown, silver, fluorescent orange, fluorescent lime, fluorescent pink, fluorescent red, fluorescent green and clear
  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
24 in
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Pack of 1000
Size:
4 in x 5 in
Thickness:
4 mil
Waterworks Application:
Locate
Weight:
21 lb